Beli hardness tester for rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.atribut:
- Measurement Range (°): 0 to 100
- TECLOCK Simplified Micro-Hardness Tester for Thin Sheet HardnessDeskripsi:This is simplified micro-hardness tester which measures hardness of thin sheet such as rubber and Estolamer. Height of indentor is 1mm that is 1per 2.5 of that of normal durometer. It is effective for dispersiveness of sheet hardness and its relative comparison. It is original standard of Teclock and designed so as to obtain the value similar to type A durometer.atribut:
- Material: General Rubber
- TECLOCK Hardness Tester for Rubber & Plastic Peak Pointer Type (Alat Uji Kekerasan)Deskripsi:-Type A(peak hold pointer type)phi18㎜/also served as a stand.-Applicable materials: general rubbers(intermediate hardness).-Type A(peak hold pointer type)atribut:
- Measurement Range (°): 0 to 100
- Min Scale (°): 1
- Purpose of Use: Applicable materials: general rubbers (intermediate hardness)
- Push Button Shape: Tip Dia 0.79phi mmm 130 ° Conical Shape
- Spring Load Value (mN): 550 to 8050
- WxDxH (mm): 60x23.5x104
- Oxford Precision Rockwell Hardness Tester (Penguji Eccentricity)Deskripsi:For testing the hardness of hard alloys, quenched and unquenched steels, using steel ball or diamond penetrators to measure Rockwell A, B & C units of measurement. Supplied with test block, flat large, small and V notch anvils, steel ball bearing indentor and diamond Indentor.atribut:
- Range: 20 - 100HRB; 20 - 70HRC; 20 - 88HRA
- Dimensions (mm): 466x238x630
- Testing Force (kgf): 588.4N/60kgf 980.7N/100kgf 1471N/150kgf
- Additional Features: Measure Rockwell A, B & C units of measurement
- Depth of Throat (mm): 135
- Display Type: Analogue
- Product Type: Benchtop Hardness Tester
- Scale: Newtons; Kilogram Force
- Standards Met: ASTME18 ISO 6508-2:1999
- Test Cycle: Manual
- Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)atribut:
- Material: Alloy tool steel
- Total Length (mm): 175
- File Part Length (mm): 65
- File Diameter (mm): 4.3
- Specification: 6 unit set.
- Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
- TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)Deskripsi:This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
- TECLOCK Durometer for Hardness Test of Rubber Characteristic (Durometer Uji Kekerasan)Deskripsi:ASTM (American Society for Testing and Materials) is historically old and various types of dorometers are prescribed. Teclock provides all of this ASTM durometers for the usage of hard material application to ultra soft material application in our line up.
- TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)Deskripsi:This standard is prescribed by plastic industry in Japan apart from testing method of hardness of rubber. This is basically equal to Durometer of JIS K 6253, as only its round up method of spring load value etc. is different. But we distinguish model name as another Durometer according to the view of conformity to standard.
- Mitutoyo Hardness Tester (Alat Uji Kekerasan)Deskripsi:- Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
- TECLOCK Durometer for Vulcanized Rubber Physical TestDeskripsi:JIS K 6301 was established in 1950 and had sustained base of rubber industry of our country but was discontinued in 1998 because it did not comply with ISO and also JIS K 6253 was prescribed on its behalf. However, It had been used for 60 years as "Rubber hardness tester" and even now it is used as test data between certain parties in charge with mutual consensus although movement to new JIS has progressed and standard is discontinued. There are 2 models such as Spring type A and type C for hard rubber.
- TECLOCK Totally Automatic IRHD TesterDeskripsi:Unit only not include PC/Laptop.atribut:
- Power Supply: AC100 - 200V / DC24V adapter
- External Interface: RS-232C output
- Resolution: 0.1 IRHD
- Measuring Range: 30 - 100 IRHD
- INOAC High Density Urethane Floor Rubber Sheet for EquipmentDeskripsi:-A material with super high hardness(difficult to squish)and a super high coefficient of friction(unlikely to slip).-Excellent absorbency that absorbs vibration and impact.-Rubber sheet for various equipment feet.atribut:
- Min Diameter: 50mm
- Thickness: 0.8mm
- Tightening Torque: 4.5n・m
- Band width: 11mm
- Hexagonal bolt: 7mm
- Material: Stainless Steel (SUS304)
- TECLOCK Calibration TesterDeskripsi:FM-10 is a calibration device to check accuracy of dial indicators, test indicators, back plunger type dial indicators and bore gauges. Accuracy of various gauges mentioned in the following list can be measured according to combination of various units. Optional pole (ZY-095) is needed for 400mm-600mm measuring range bore gauges.atribut:
- Graduation: 0.001mm
- Measuring Range: 25mm
- Pitch: 0.5 mm
- Instrumental Error: +/- 0.001micrometer
- Sleve Graduation: 500
- TECLOCK Durometer Bolt Soft RubberDeskripsi:TECLOCK Durometers show the degree of hardness by value whether a non-rigid material like rubber is soft or hard (hardness gauge for rubber or plastic)atribut:
- Type: Stop Hand With Pointer
- TECLOCK Durometer Ordinary Rubberatribut:
- Type: Stop Hand With Pointer
Daftar Harga hardness tester for rubber Terbaru October 2026
| TECLOCK Hardness Tester (Alat Uji Kekerasan) | Rp9.899.900 |
| TECLOCK Simplified Micro-Hardness Tester for Thin Sheet Hardness | Rp18.999.900 |
| TECLOCK Hardness Tester for Rubber & Plastic Peak Pointer Type (Alat Uji Kekerasan) | Rp11.999.900 |
| Oxford Precision Rockwell Hardness Tester (Penguji Eccentricity) | Rp57.999.900 |
| Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan) | Rp1.899.900 |
| TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir) | Rp9.499.900 |
| TECLOCK Durometer for Hardness Test of Rubber Characteristic (Durometer Uji Kekerasan) | Rp12.999.900 |
| TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan) | Rp12.999.900 |
| Mitutoyo Hardness Tester (Alat Uji Kekerasan) | Rp13.999.900 |
| TECLOCK Durometer for Vulcanized Rubber Physical Test | Rp8.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3zP102858143-2.jpg)

/P102889806-3.jpg)
/8qP102140314-5.jpg)
%20(Alat%20Uji%20Kekerasan)/P102015308-1.jpg)
/P102095928-1.jpg)
/P102095911-1.jpg)
/P102095904-1.jpg)
/qoP103937960-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Rak%20Helm/INOAC%20High%20Density%20Urethane%20Floor%20Rubber%20Sheet%20for%20Equipment/P102859160-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)